Zoro Homepage

HSK100A HYDROFORCE HYD CHUCK D50 L=150mm

  • Mfr # HSK100AHCTHT50150M

  • Zoro # G3755995


product price: $1,468.99
/ea
Free Shipping & Returns

Key Features

Bore Dia.
100.00mm
Taper
HSK100A
Series
CV40
ANSI Number
HSK100AHCTHT50150M
Nose Dia.
100.00mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HSK100AHCTHT50150M
Zoro #
G3755995
UPC #
4059782361881
Country of Origin
Germany

Dimensions

Bore Dia.
100.00mm
Nose Dia.
100.00mm
Tool Depth
71.00mm
Taper Size
HSK100
Overall Length
199.90mm
Shank Dia.
50.00mm
Hole Dia.
50.00mm
Mounting Length
71.00mm

Details

Item
Hydraulic Chuck
Taper
HSK100A
Series
CV40
ANSI Number
HSK100AHCTHT50150M
Coolant Fed
Coolant Through
Projection
150.00mm
Shank Type - Machining
Cylindrical
Balanced to RPM
G 2.5@25000 rpm
Standards
DIN 47853
Features
End Axial Adjustment
Style
High Torque Line
For Use With
HSK100 Shank Tools

Description

Hydraulic Chuck, Shank Type - Machining Cylindrical, Hole Dia. 50.00mm, HSK100, Shank Dia. 50.00mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.