Zoro Homepage

HSK63A one Channel MQL Shrinkfit Adapter

  • Mfr # HSK63AHPVTTMQL1C12090M

  • Zoro # G3557335


product price: $492.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
24.00mm
Hole Dia.
12.00mm
Coolant Fed
Coolant Through
Taper Size
HSK63A
Nose Dia.
24.00mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HSK63AHPVTTMQL1C12090M
Zoro #
G3557335
UPC #
4059782008403
Country of Origin
Slovenia

Dimensions

Shank Dia.
24.00mm
Hole Dia.
12.00mm
Taper Size
HSK63A
Nose Dia.
24.00mm
Overall Length
4.2700 in
Tool Depth
36.50mm

Details

Coolant Fed
Coolant Through
Item
Shrink Fit Tool Holder and Adapter
For Use With
Carbide and HSS Tools
List Number
HSK63AHPVTTMQL1C12090M
Projection
90.00mm
Max. Speed
25,000 RPM
Features
Balanceable, End Axial Adjustment
Includes
Jam Nut
Balanced to RPM
G 2.5@25000 rpm
Compatible with Product Type
Carbide and HSS Cutting Tools
Standards
DIN 69893
Measurement System
Metric

Description

Shrink Fit Tool Holder and Adapter, Hole Dia. 12.00mm, Taper Size HSK63A, Shank Dia. 24.00mm, Projection 90.00mm, Nose Dia. 24.00mm, Coolant Fed Coolant Through, Balanced to RPM G 2.5@25000 rpm, For Use With Carbide and HSS Tools, Includes Jam Nut

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.