Zoro Homepage

HSK63A SHRINK FIR ADAPTER GENERAL APPLIC

  • Mfr # HSK63AHPVTT20160M

  • Zoro # G3559724


product price: $468.99
/ea
Free Shipping & Returns

Key Features

Series
HSK50A
Coolant Fed
Coolant Through
Shank Dia.
33.00mm
Hole Dia.
20.00mm
Projection
160.00mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HSK63AHPVTT20160M
Zoro #
G3559724
UPC #
4059782038943
Country of Origin
Slovenia

Dimensions

Shank Dia.
33.00mm
Hole Dia.
20.00mm
Nose Dia.
33.00mm
Taper Size
HSK63A
Overall Length
191.90mm
Tool Depth
41mm

Details

Series
HSK50A
Item
Shrink Fit Tool Holder and Adapter
Coolant Fed
Coolant Through
Projection
160.00mm
List Number
HSK63AHPVTT20160M
For Use With
Carbide and HSS Tools
Max. Speed
25,000 RPM
Features
Balanceable, End Axial Adjustment
Balanced to RPM
G 2.5@25000 rpm
Compatible with Product Type
Carbide and HSS Cutting Tools
Standards
DIN 69893, ISO, ANSI
Measurement System
Metric

Description

Shrink Fit Tool Holder and Adapter, Hole Dia. 20.00mm, Taper Size HSK63A, Shank Dia. 33.00mm, Projection 160.00mm, Nose Dia. 33.00mm, Coolant Fed Coolant Through, Balanced to RPM G 2.5@25000 rpm, For Use With Carbide and HSS Tools, Series HSK50A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.