Zoro Homepage

HSK63C HP HYDRO CHUCK Ø8 X 60M

  • Mfr # HSK63CHC08060M

  • Zoro # G3758244


product price: $803.99
/ea
Free Shipping & Returns

Key Features

Series
Cat50 ShrinkFit
Bore Dia.
63.00mm
Taper
HSK63C
Nose Dia.
27.64mm
ANSI Number
HSK63CHC08060M
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HSK63CHC08060M
Zoro #
G3758244
UPC #
4059782126183
Country of Origin
Germany

Dimensions

Bore Dia.
63.00mm
Nose Dia.
27.64mm
Tool Depth
27.00mm
Shank Dia.
8.00mm
Taper Size
HSK63
Hole Dia.
8.00mm
Overall Length
91.90mm
Mounting Length
27.00mm

Details

Series
Cat50 ShrinkFit
Item
Hydraulic Chuck
Taper
HSK63C
ANSI Number
HSK63CHC08060M
Coolant Fed
Coolant Through
Balanced to RPM
G 6.3@15000 rpm
Projection
60.00mm
Shank Type - Machining
Cylindrical
Standards
DIN 69893
Features
Side Axial Adjustment
Style
Standard HP Line
For Use With
HSK63 Shank Tools

Description

Hydraulic Chuck, Shank Type - Machining Cylindrical, Hole Dia. 8.00mm, HSK63, Shank Dia. 8.00mm

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.