HSK80A SHRINK FIT ADAPTER GENERAL APPLIC
Mfr # HSK80AHPVTT08085M
Zoro # G3557922
product price: $510.99
/ea
Free Shipping & Returns
Key Features
Series
HSK63A
Hole Dia.
8.00mm
Coolant Fed
Coolant Through
Shank Dia.
21.00mm
For Use With
Carbide and HSS Tools
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HSK80AHPVTT08085M
Zoro #
G3557922
UPC #
4059782037557
Country of Origin
Slovenia
Dimensions
Hole Dia.
8.00mm
Shank Dia.
21.00mm
Nose Dia.
21.00mm
Taper Size
HSK80A
Overall Length
124.90mm
Tool Depth
26mm
Details
Series
HSK63A
Item
Shrink Fit Tool Holder and Adapter
Coolant Fed
Coolant Through
For Use With
Carbide and HSS Tools
List Number
HSK80AHPVTT08085M
Projection
85.00mm
Features
Balanceable, End Axial Adjustment
Max. Speed
15,000 RPM
Balanced to RPM
G 2.5@25000 rpm
Compatible with Product Type
Carbide and HSS Cutting Tools
Measurement System
Metric
Standards
ANSI, DIN 69893, ISO
Description
Shrink Fit Tool Holder and Adapter, Hole Dia. 8.00mm, Taper Size HSK80A, Shank Dia. 21.00mm, Projection 85.00mm, Nose Dia. 21.00mm, Coolant Fed Coolant Through, Balanced to RPM G 2.5@25000 rpm, For Use With Carbide and HSS Tools, Series HSK63A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.