Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HYDRAULIC CH'K SLIM LINE

  • Mfr # BT50BHCSLT10200M

  • Zoro # G3580961


product price: $922.99
/ea
Free Shipping & Returns

Key Features

Taper
BT50
Series
HSK63A ShrinkFit
Bore Dia.
69.8500mm
Nose Dia.
17.50mm
ANSI Number
BT50BHCSLT10200M
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BT50BHCSLT10200M
Zoro #
G3580961
UPC #
4059782079854
Country of Origin
Germany

Dimensions

Bore Dia.
69.8500mm
Nose Dia.
17.50mm
Overall Length
301.80mm
Shank Dia.
10.00mm
Hole Dia.
10.00mm
Tool Depth
31.00mm
Taper Size
BT50
Mounting Length
31.00mm

Details

Item
Hydraulic Chuck
Taper
BT50
Series
HSK63A ShrinkFit
ANSI Number
BT50BHCSLT10200M
Projection
200.00mm
Standards
JIS B 6339
Balanced to RPM
G 6.3@15000 rpm
Shank Type - Machining
Cylindrical
Coolant Fed
Coolant Through
Features
End Axial Adjustment
Style
Slim Line
For Use With
BT50 Shank Tools

Description

Hydraulic Chuck, Shank Type - Machining Cylindrical, Hole Dia. 10.00mm, BT50, Shank Dia. 10.00mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.