Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydraulic Chuck, 100.00mm, DV50

  • Mfr # DV50HCTHT50090M

  • Zoro # G3756722


product price: $1,472.99
/ea
Free Shipping & Returns

Key Features

Series
ERK
Taper
DV50
Bore Dia.
69.8500mm
Nose Dia.
100.00mm
ANSI Number
DV50HCTHT50090M
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DV50HCTHT50090M
Zoro #
G3756722
UPC #
4059782361768
Country of Origin
Germany

Dimensions

Bore Dia.
69.8500mm
Nose Dia.
100.00mm
Shank Dia.
50.00mm
Overall Length
191.60mm
Tool Depth
26.00mm
Taper Size
DV50
Hole Dia.
69.85mm

Details

Series
ERK
Taper
DV50
Item
Hydraulic Chuck
ANSI Number
DV50HCTHT50090M
Coolant Fed
Coolant Through
Standards
DIN 69871
Shank Type - Machining
Taper
Projection
90.00mm

Description

Hydraulic Chuck, Shank Type - Machining Taper, Hole Dia. 69.85mm, DV50, Shank Dia. 50.00mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.