Zoro Homepage

Hydraulic Chuck, 25.64mm, DV40

  • Mfr # DV40BHC06150M

  • Zoro # G3580261


product price: $711.99
/ea
Free Shipping & Returns

Key Features

Taper
DV40
Bore Dia.
44.4500mm
Series
ERK
ANSI Number
DV40BHC06150M
Nose Dia.
25.64mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DV40BHC06150M
Zoro #
G3580261
UPC #
4059782920286
Country of Origin
Slovenia

Dimensions

Bore Dia.
44.4500mm
Nose Dia.
25.64mm
Tool Depth
105.00mm
Taper Size
DV40
Shank Dia.
6.00mm
Overall Length
218.25mm
Hole Dia.
44.45mm

Details

Taper
DV40
Item
Hydraulic Chuck
Series
ERK
ANSI Number
DV40BHC06150M
Standards
DIN 69871
Coolant Fed
Coolant Through
Shank Type - Machining
Taper
Balanced to RPM
25,000
Projection
150.00mm

Description

Hydraulic Chuck, Shank Type - Machining Taper, Hole Dia. 44.45mm, DV40, Shank Dia. 6.00mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.