Zoro Homepage

Hydraulic Chuck, 27.50mm, DV50

  • Mfr # DV50BHCSL20200M

  • Zoro # G3580742


product price: $1,046.99
/ea
Free Shipping & Returns

Key Features

Series
ERK
Bore Dia.
69.8500mm
Taper
DV50
ANSI Number
DV50BHCSL20200M
Nose Dia.
27.50mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DV50BHCSL20200M
Zoro #
G3580742
UPC #
4059782083479
Country of Origin
Germany

Dimensions

Bore Dia.
69.8500mm
Nose Dia.
27.50mm
Taper Size
DV50
Tool Depth
95.00mm
Hole Dia.
69.85mm
Overall Length
301.60mm
Shank Dia.
20.00mm

Details

Item
Hydraulic Chuck
Series
ERK
Taper
DV50
ANSI Number
DV50BHCSL20200M
Standards
DIN 69871
Balanced to RPM
20,000
Shank Type - Machining
Taper
Projection
200.00mm
Coolant Fed
Coolant Through

Description

Hydraulic Chuck, Shank Type - Machining Taper, Hole Dia. 69.85mm, DV50, Shank Dia. 20.00mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.