Zoro Homepage

Hydraulic Chuck, 37.90mm, PSC50

  • Mfr # PSC50HC16080M

  • Zoro # G3757160


product price: $1,636.99
/ea
Free Shipping & Returns

Key Features

Series
ERK
Taper
PSC50
Bore Dia.
50.00mm
ANSI Number
PSC50HC16080M
Coolant Fed
Coolant Through
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PSC50HC16080M
Zoro #
G3757160
UPC #
4059782020283
Country of Origin
Germany

Dimensions

Bore Dia.
50.00mm
Nose Dia.
37.90mm
Hole Dia.
50.00mm
Tool Depth
46.50mm
Taper Size
PSC50
Shank Dia.
16.00mm
Overall Length
110.00mm

Details

Series
ERK
Taper
PSC50
Item
Hydraulic Chuck
ANSI Number
PSC50HC16080M
Coolant Fed
Coolant Through
Projection
80.00mm
Shank Type - Machining
Taper

Description

Hydraulic Chuck, Shank Type - Machining Taper, Hole Dia. 50.00mm, PSC50, Shank Dia. 16.00mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.