Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydraulic Chuck Sleeve

  • Mfr # 12HC0562

  • Zoro # G8345848


product price: $264.99
/ea
Free Shipping & Returns

Key Features

Features
Grip 2:1
Coolant Fed
Coolant Through
Standards
JIS B 6339, DIN 6499
Shank Length
2.362 in
Adapter Dia.
1.25 in; .5625 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12HC0562
Zoro #
G8345848
UPC #
-
Country of Origin
Switzerland

Dimensions

Shank Length
2.362 in
Adapter Dia.
1.25 in; .5625 in
Body Diameter
1.417 in
Gage Length
0.1575 in
Clamping Length
1.811 in

Details

Item
Hydraulic Chuck Sleeve
Features
Grip 2:1
Coolant Fed
Coolant Through
Standards
JIS B 6339, DIN 6499

Description

Reducer

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.