Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HYDRAULIC EXPANSION CHUCK HSK80A 8

  • Mfr # 3026660

  • Zoro # G8345540


product price: $212.99
/ea
Free Shipping & Returns

Key Features

Standards
DIN 6499
Coolant Fed
Coolant Through
Features
Grip 2:1
Shank Type - Machining
Straight
Taper Size
CVKV40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3026660
Zoro #
G8345540
UPC #
-
Country of Origin
Switzerland

Dimensions

Taper Size
CVKV40

Details

Standards
DIN 6499
Coolant Fed
Coolant Through
Item
Hydraulic Chuck
Features
Grip 2:1
Shank Type - Machining
Straight
Projection
6 in

Description

Reducer

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.