Zoro Homepage
This item is Discontinued.
Erickson Indexable Cutting Head Unit, PSC50S25GDWLNR08, Trigon Insert Shape PSC50S25GDWLNR08

Indexable Cutting Head Unit, PSC50S25GDWLNR08, Trigon Insert Shape (Discontinued)

  • Mfr # PSC50S25GDWLNR08
  • Zoro # G3569341
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PSC50S25GDWLNR08
Zoro #
G3569341
UPC #
4059782129344
Country of Origin
Spain

Dimensions

Insert Size
08
Min. Bore Dia.
33.00mm
Max. Bore Depth
66.00mm
Connection Size
PSC50

Details

Item
Indexable Cutting Head Unit
Insert Shape
Trigon
ANSI Code
PSC50S25GDWLNR08
Insert Style
WN
Coolant Fed
Coolant Through
Cutting Application
Boring
Toolholder Style
DWLN
Insert Clearance Angle
0 Degrees
Center to Cutting Tip
17.00mm
ISO Number
PSC50S25GDWLNR08
Standards
ISO 26623

Description

Indexable Cutting Head Unit, DWLN, Insert Shape Trigon, PSC50S25GDWLNR08, 17.00mm, Coolant Through, Boring

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.