Shop ERICKSON
See all product information
Create Account
Indexable Cutting Head Unit, PSC50S32JSVQBL16, 140.00mm L, 35 Degrees Diamond Insert Shape
- Mfr # 6330402
- Zoro # G3568133
product price:Â
$
921.99
/ea
Free Shipping & Returns
Key Features
Overall Length
140.00mm
Insert Shape
35 Degrees Diamond
ANSI Code
PSC50S32JSVQBL16
Shank Dia.
50.00mm
Insert Size
160408 (332)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6330402
- Zoro #
- G3568133
- UPC #
- 4059782017603
- Country of Origin
- United States
- Item
- Indexable Cutting Head Unit
- Insert Shape
- 35 Degrees Diamond
- ANSI Code
- PSC50S32JSVQBL16
- Cutting Direction
- Left Hand
- Rake
- -8 Degrees Radial, 0 Degrees Axial
- Cutting Application
- Boring
- Standards
- ISO 26623
- Approach Angle
- 107.5 Degrees
- Coolant Fed
- Coolant Through
- Side Cutting Edge Angle
- -17.5 Degrees
- Insert Clearance Angle
- 5 Degrees
- Toolholder Style
- SVQB
- Insert Style
- VB
- Center to Cutting Tip
- 22.00mm
- Insert Holding Type
- Screw On
- ISO Number
- PSC50S32JSVQBL16
- Number of Coolant Holes
- 1
Dimensions
- Overall Length
- 140.00mm
- Shank Dia.
- 50.00mm
- Insert Size
- 160408 (332)
- Max. Bore Depth
- 88.00mm
- Min. Bore Dia.
- 40.00mm
- Insert Cutting Edge Length
- 16.61mm
- Connection Size
- PSC50
- Wire Rope Length
- 140.00mm
- Length
- 140.00mm
Description
Indexable Cutting Head Unit, SVQB, Insert Shape 35 Degrees Diamond, Overall Length 140.00mm, PSC50S32JSVQBL16, 107.5 Degrees , 22.00mm, Coolant Through, Boring, Left Hand
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.