Shop ERICKSON
See all product information
Create Account
Indexable Cutting Head Unit, PSC63S32XSVQBL16, 158.00mm L, 35 Degrees Diamond Insert Shape
- Mfr # 6341443
- Zoro # G3570732
product price:Â
$
1,021.99
/ea
Free Shipping & Returns
Key Features
Overall Length
158.00mm
Insert Shape
35 Degrees Diamond
ANSI Code
PSC63S32XSVQBL16
Insert Size
160408 (332)
Rake
-5 Degrees Radial, 0 Degrees Axial
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6341443
- Zoro #
- G3570732
- UPC #
- 4056544996169
- Country of Origin
- United States
- Item
- Indexable Cutting Head Unit
- Insert Shape
- 35 Degrees Diamond
- ANSI Code
- PSC63S32XSVQBL16
- Cutting Direction
- Left Hand
- Rake
- -5 Degrees Radial, 0 Degrees Axial
- Number of Coolant Holes
- 1
- Cutting Application
- Boring
- Coolant Fed
- Coolant Through
- Insert Style
- VB
- Toolholder Style
- SVQB
- Side Cutting Edge Angle
- -17.5 Degrees
- ISO Number
- PSC63S32XSVQBL16
- Insert Holding Type
- Screw On
- Approach Angle
- 107.5 Degrees
- Insert Clearance Angle
- 5 Degrees
- Standards
- ISO 26623
- Center to Cutting Tip
- 22.00mm
Dimensions
- Overall Length
- 158.00mm
- Insert Size
- 160408 (332)
- Shank Dia.
- 63.00mm
- Max. Bore Depth
- 94.00mm
- Insert Cutting Edge Length
- 16.61mm
- Min. Bore Dia.
- 40.00mm
- Connection Size
- PSC63
- Wire Rope Length
- 158.00mm
- Length
- 158.00mm
Description
Indexable Cutting Head Unit, SVQB, Insert Shape 35 Degrees Diamond, Overall Length 158.00mm, PSC63S32XSVQBL16, 107.5 Degrees , 22.00mm, Coolant Through, Boring, Left Hand
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.