Shop ERICKSON
See all product information
Create Account
Indexable Thread Cutting Unit Head, PSC63S25XLSEL16, 113.00mm L
- Mfr # 6341524
- Zoro # G3568641
product price:Â
$
959.99
/ea
Free Shipping & Returns
Key Features
Overall Length
113.00mm
ANSI Code
PSC63S25XLSEL16
Rake
-1 Degrees Axial, -15 Degrees Radial
Insert Size
16
Center to Cutting Tip
17.00mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6341524
- Zoro #
- G3568641
- UPC #
- 4050839617555
- Country of Origin
- United States
- Item
- Indexable Thread Cutting Unit Head
- ANSI Code
- PSC63S25XLSEL16
- Cutting Direction
- Left Hand
- Rake
- -1 Degrees Axial, -15 Degrees Radial
- Center to Cutting Tip
- 17.00mm
- Toolholder Style
- PSC63S
- ISO Number
- PSC63S25XLSEL16
- Insert Style
- LT16NL
- Number of Coolant Holes
- 1
- Insert Holding Type
- Clamp
- Cutting Application
- Laydown Threading
- Coolant Fed
- Coolant Through
- Standards
- ISO 26623
Dimensions
- Overall Length
- 113.00mm
- Insert Size
- 16
- Min. Bore Dia.
- 32.00mm
- Max. Bore Depth
- 48.00mm
- Connection Size
- 63.00mm
- Wire Rope Length
- 113.00mm
- Length
- 113.00mm
Description
Indexable Thread Cutting Unit Head, PSC63S, Overall Length 113.00mm, PSC63S25XLSEL16, 17.00mm, Coolant Through, Laydown Threading, Left Hand
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.