Shop ERICKSON
See all product information
Create Account
Indexable Thread Cutting Unit Head, PSC63S32GLSEL16, 128.00mm L
- Mfr # 6341525
- Zoro # G3567713
product price:Â
$
955.99
/ea
Free Shipping & Returns
Key Features
Overall Length
128.00mm
ANSI Code
PSC63S32GLSEL16
Insert Size
16
Rake
-1 Degrees Axial, -15 Degrees Radial
Toolholder Style
PSC63S
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6341525
- Zoro #
- G3567713
- UPC #
- 4059782021051
- Country of Origin
- United States
- Item
- Indexable Thread Cutting Unit Head
- ANSI Code
- PSC63S32GLSEL16
- Rake
- -1 Degrees Axial, -15 Degrees Radial
- Cutting Direction
- Left Hand
- Toolholder Style
- PSC63S
- Center to Cutting Tip
- 22.00mm
- Number of Coolant Holes
- 1
- Cutting Application
- Laydown Threading
- Standards
- ISO 26623
- Coolant Fed
- Coolant Through
- Insert Style
- LT16NL
- ISO Number
- PSC63S32GLSEL16
- Insert Holding Type
- Clamp
Dimensions
- Overall Length
- 128.00mm
- Insert Size
- 16
- Max. Bore Depth
- 64.00mm
- Min. Bore Dia.
- 40.00mm
- Connection Size
- 63.00mm
- Wire Rope Length
- 128.00mm
- Length
- 128.00mm
Description
Indexable Thread Cutting Unit Head, PSC63S, Overall Length 128.00mm, PSC63S32GLSEL16, 22.00mm, Coolant Through, Laydown Threading, Left Hand
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.