Zoro Homepage

Lathe, Engine Lathe, 3Ph, 230/460V

  • Mfr # 16ER030M

  • Zoro # G3589361


product price: $52.59
/ea

Key Features

Collet Series
ER16
Includes
10" 3-Jaw Scroll Chuck With Top Reversing Jaws, 12" Face Plate 5Pc, Quick Change Tool Post Set, Follow Rest, Large Capacity Steady Rest With Ball Bearing Tips, Fully Integrated Coolant System, Full Length Splash Guard And Coolant Return, Large Easy To Use Foot Brake, Articulating Led Work Lamp, Electronic Chuck Key Holder, Fitted Top Mats To Hold Tooling, Centrally Located Controls With Jog Button, Threading Dial, Mounting Pads And Levelers, Live Center, Tolerance Test Certificate, Tool Box And Adjusting Tools, E-Stop On Carriage For Added Safety
Overall Length
27.50mm
Coolant Fed
Non-Coolant Through
Face Shape
Round
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16ER030M
Zoro #
G3589361
UPC #
4059782138964
Country of Origin
Switzerland

Dimensions

Overall Length
27.50mm
Head Dia.
17.00mm
Clamping Hole Length
17.50mm
Max. Body Dia.
17.00mm
Max. Bore Dia.
17.00mm
Size Increments
1.00mm
Overall Width
44"

Details

Item
Collets
Collet Series
ER16
Range
0.1190"-0.0790"
Includes
10" 3-Jaw Scroll Chuck With Top Reversing Jaws, 12" Face Plate 5Pc, Quick Change Tool Post Set, Follow Rest, Large Capacity Steady Rest With Ball Bearing Tips, Fully Integrated Coolant System, Full Length Splash Guard And Coolant Return, Large Easy To Use Foot Brake, Articulating Led Work Lamp, Electronic Chuck Key Holder, Fitted Top Mats To Hold Tooling, Centrally Located Controls With Jog Button, Threading Dial, Mounting Pads And Levelers, Live Center, Tolerance Test Certificate, Tool Box And Adjusting Tools, E-Stop On Carriage For Added Safety
Coolant Fed
Non-Coolant Through
Face Shape
Round
For Shank Type
Cylindrical
Collet Type
Standard
Measurement System
Metric
Features
Provides Approximately 2:1 Grip Advantage, Wide Clamping Range
Number of Slots
8
Standards
ANSI, DIN 6499 Class 2, ISO
Taper Angle
16 Degrees
Finish - Machining
Bright (Uncoated)
Color
Silver
Compatible with Product Type
ER Collet Chucks
Compatible Collet Chuck
ER Collet Chucks
Bore Shape
Round

Description

Collets, ER16, Round, Max. Size Not Applicable, Overall Length 27.50mm, ANSI, DIN 6499 Class 2, ISO

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.