Zoro Homepage

Machine Clamp Jaw Insert

  • Mfr # 16ER0281

  • Zoro # G3774091


product price: $53.49
/ea

Key Features

Collet Series
ER16
Includes
Dowel Pins
Material
Steel
Overall Length
1.0830"
Coolant Fed
Non-Coolant Through
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16ER0281
Zoro #
G3774091
UPC #
4059782102330
Country of Origin
India

Dimensions

Overall Length
1.0830"
Max. Body Dia.
0.6690"
Max. Bore Dia.
0.6693 in
Clamping Hole Length
1.0830 in
Head Dia.
0.6690 in
Size Increments
0.0400"

Details

Item
Collets
Collet Series
ER16
Range
0.2813"-0.2413"
Includes
Dowel Pins
Material
Steel
Coolant Fed
Non-Coolant Through
Face Shape
Round
Features
Provides Approximately 2:1 Grip Advantage, Wide Clamping Range
Number of Slots
8
Standards
ANSI, DIN 6499 Class 2, ISO
For Shank Type
Cylindrical
Collet Type
Standard
Taper Angle
16 Degrees
Measurement System
Inch
Material - Machining
Steel
Compatible with Product Type
ER Collet Chucks
For Use With
Self Center Vise
Color
Silver
Compatible Collet Chuck
ER Collet Chucks
Bore Shape
Round

Description

Collets, ER16, Round, Max. Size Not Applicable, Overall Length 1.0830 In., ANSI, DIN 6499 Class 2, ISO

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.