Zoro Homepage

Machine Clamp Standard Pneumatic Clamp

  • Mfr # 16ER0062

  • Zoro # G3592195


product price: $54.79
/ea

Key Features

Collet Series
ER16
Range
0.0625"-0.0425"
Overall Length
1.0830"
Application
Assembly, Welding, Light Machining
Includes
(4) Mounting Bolts, Washers
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16ER0062
Zoro #
G3592195
UPC #
4059782110793
Country of Origin
India

Dimensions

Overall Length
1.0830"
Max. Bore Dia.
0.6693 in
Clamping Hole Length
0.6890 in
Max. Body Dia.
0.6690"
Head Dia.
0.6690 in
Size Increments
0.0400"

Details

Item
Collets
Collet Series
ER16
Range
0.0625"-0.0425"
Application
Assembly, Welding, Light Machining
Includes
(4) Mounting Bolts, Washers
Coolant Fed
Non-Coolant Through
Standards
ANSI, DIN 6499 Class 2, ISO
Features
Provides Approximately 2:1 Grip Advantage, Wide Clamping Range
Number of Slots
8
Taper Angle
16 Degrees
Face Shape
Round
Collet Type
Standard
For Shank Type
Cylindrical
Measurement System
Inch
For Use With
Pneumatic Swing Clamps
Compatible with Product Type
ER Collet Chucks
Color
Silver
Bore Shape
Round
Compatible Collet Chuck
ER Collet Chucks

Description

Collets, ER16, Round, Max. Size Not Applicable, Overall Length 1.0830 In., ANSI, DIN 6499 Class 2, ISO

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.