360263677 06636 10 mm x 36 in. Standard Bungee Cord

  • Mfr # 360263677

  • Zoro # G503692150


product price:  $14.69
/ea

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
360263677
Zoro #
G503692150
UPC #
64383066367
Country of Origin
China

Description

Features
  • Bungee roll lets you secure and bundle lightweight items in your truck bed or trailer
  • Stretchable material allows cord to adjust to the size of your load
  • Attaches with Erickson bungee hooks
  • Durable rubber and polypropylene construction
Specifications
  • Size: 10 mm x 36"
  • Dimension: 1.5" H x 5.65" W x 5.25" L
  • Weight: 0.33 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.