Milling Chuck, 1-1/4", HSK63A
Mfr # HSK63AHPMC125472
Zoro # G3758840
product price: $754.99
/ea
Free Shipping & Returns
Key Features
Taper Size
HSK63A
Overall Length
152.00mm
Projection
120.00mm
Hole Dia.
1-1/4 in
Coolant Fed
Coolant Through
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HSK63AHPMC125472
Zoro #
G3758840
UPC #
4059782077072
Country of Origin
Korea, Republic of
Dimensions
Taper Size
HSK63A
Overall Length
152.00mm
Hole Dia.
1-1/4 in
Details
Item
Milling Chuck
Projection
120.00mm
Coolant Fed
Coolant Through
Standards
DIN 69893
Description
Milling Chuck, Taper Size HSK63A, Hole Dia. 1-1/4 in, Projection 120.00mm, Coolant Fed Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.