Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Milling Chuck, 1", BT40

  • Mfr # BT40BHPMC100335

  • Zoro # G3570400


product price: $627.99
/ea
Free Shipping & Returns

Key Features

Projection
85.00mm
Coolant Fed
Coolant Through
Hole Dia.
1 in
Taper Size
BT40
Standards
JIS B 6339
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BT40BHPMC100335
Zoro #
G3570400
UPC #
4059782163614
Country of Origin
Korea, Republic of

Dimensions

Hole Dia.
1 in
Taper Size
BT40
Overall Length
150.40mm

Details

Item
Milling Chuck
Projection
85.00mm
Coolant Fed
Coolant Through
Standards
JIS B 6339

Description

Milling Chuck, Taper Size BT40, Hole Dia. 1 in, Projection 85.00mm, Coolant Fed Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.