Zoro Homepage

Milling Chuck, 3/4", CV40

  • Mfr # CV40HPMC075335

  • Zoro # G3567792


product price: $571.99
/ea
Free Shipping & Returns

Key Features

Taper Size
CV40
Projection
85.00mm
Hole Dia.
3/4 in
Coolant Fed
Coolant Through
Overall Length
153.25mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CV40HPMC075335
Zoro #
G3567792
UPC #
4059782070745
Country of Origin
Korea, Republic of

Dimensions

Taper Size
CV40
Hole Dia.
3/4 in
Overall Length
153.25mm

Details

Item
Milling Chuck
Projection
85.00mm
Coolant Fed
Coolant Through
Standards
ANSI B5.50

Description

Milling Chuck, Taper Size CV40, Hole Dia. 3/4 in, Projection 85.00mm, Coolant Fed Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.