Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Milling Cutter Arbor, 0.6600", HSS

  • Mfr # 16ER025M

  • Zoro # G3571539


product price: $54.59
/ea

Key Features

Collet Series
ER16
Taper Size
CAT40
Overall Length
27.50mm
Projection
4"
Shank Dia.
1.4500"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16ER025M
Zoro #
G3571539
UPC #
4059782050280
Country of Origin
Switzerland

Dimensions

Taper Size
CAT40
Overall Length
27.50mm
Shank Dia.
1.4500"
Head Dia.
0.6600 in
Size Increments
1.00mm
Max. Body Dia.
17.00mm

Details

Item
Collets
Collet Series
ER16
Projection
4"
Material
High Speed Steel
Features
Provides Approximately 2:1 Grip Advantage, Wide Clamping Range
Coolant Fed
Non-Coolant Through
Material - Machining
High Speed Steel
For Use With
All Face Mills
Standards
ANSI, DIN 6499 Class 2, ISO
Compatible with Product Type
ER Collet Chucks
Number of Slots
8
For Shank Type
Cylindrical
Collet Type
Standard
Measurement System
Metric
Color
Silver
Taper Angle
16 Degrees
Face Shape
Round
Shank Type - Machining
Straight
Compatible Collet Chuck
ER Collet Chucks
Bore Shape
Round

Description

Collets, ER16, Round, Max. Size Not Applicable, Overall Length 27.50mm, ANSI, DIN 6499 Class 2, ISO

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.