Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Milling Cutter Arbor, 0.8800", HSS

  • Mfr # 11ER020M

  • Zoro # G3572850


product price: $52.69
/ea

Key Features

Collet Series
ER11
Overall Length
18.00mm
Taper Size
CAT40
Projection
6"
Material
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11ER020M
Zoro #
G3572850
UPC #
4061779290579
Country of Origin
Switzerland

Dimensions

Overall Length
18.00mm
Taper Size
CAT40
Shank Dia.
1.6900"
Head Dia.
0.8800 in
Max. Body Dia.
11.50mm
Size Increments
0.50mm

Details

Item
Collets
Collet Series
ER11
Projection
6"
Material
High Speed Steel
Standards
ANSI, DIN 6499 Class 2, ISO
Material - Machining
High Speed Steel
Features
Provides Approximately 2:1 Grip Advantage, Wide Clamping Range
For Use With
All Face Mills
Coolant Fed
Non-Coolant Through
For Shank Type
Cylindrical
Taper Angle
16 Degrees
Face Shape
Round
Number of Slots
8
Collet Type
Standard
Color
Silver
Compatible with Product Type
ER Collet Chucks
Measurement System
Metric
Shank Type - Machining
Straight
Bore Shape
Round
Compatible Collet Chuck
ER Collet Chucks

Description

Collets, ER11, Round, Max. Size Not Applicable, Overall Length 18.00mm, ANSI, DIN 6499 Class 2, ISO

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.