Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Reducer, BT40 Face Contact for M B - KM5

  • Mfr # BTKV40BKM50065M

  • Zoro # G3889670


product price: $1,347.99
/ea
Free Shipping & Returns

Key Features

Body Diameter
1.968 in
Gage Length Face Contact
2.52 in
Actuation Screw ID Drive Size
10 mm
Gage Length
2.559 in
Torque
27 to 34 Nm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BTKV40BKM50065M
Zoro #
G3889670
UPC #
4059782180383
Country of Origin
United States

Dimensions

Body Diameter
1.968 in
Gage Length Face Contact
2.52 in
Actuation Screw ID Drive Size
10 mm
Gage Length
2.559 in

Details

Item
Reducer
Torque
27 to 34 Nm

Description

Reducer

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.