Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Reducer, BT40 Face Contact for M B - KM5

  • Mfr # BTKV40BKM50120M

  • Zoro # G3885924


product price: $1,068.99
/ea
Free Shipping & Returns

Key Features

Torque
27 to 34 Nm
Gage Length
4.724 in
Actuation Screw ID Drive Size
10 mm
Gage Length Face Contact
4.68 in
Body Diameter
1.968 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BTKV40BKM50120M
Zoro #
G3885924
UPC #
4059782115774
Country of Origin
United States

Dimensions

Gage Length
4.724 in
Actuation Screw ID Drive Size
10 mm
Gage Length Face Contact
4.68 in
Body Diameter
1.968 in

Details

Item
Reducer
Torque
27 to 34 Nm

Description

Reducer

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.