Zoro Homepage

Reducer, BT50 Face Contact for M B - KM4

  • Mfr # BTKV50BKM40065M

  • Zoro # G3889171


product price: $1,397.99
/ea
Free Shipping & Returns

Key Features

Body Diameter
1.574 in
Gage Length
2.559 in
Gage Length Face Contact
2.5 in
Torque
12 to 16 Nm
Actuation Screw ID Drive Size
6 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BTKV50BKM40065M
Zoro #
G3889171
UPC #
4059782070189
Country of Origin
United States

Dimensions

Body Diameter
1.574 in
Gage Length
2.559 in
Gage Length Face Contact
2.5 in
Actuation Screw ID Drive Size
6 mm

Details

Item
Reducer
Torque
12 to 16 Nm

Description

Reducer

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.