Reducer, CV50 Face Contact for M B - KM6
- Mfr # 3815271
- Zoro # G3894099
product price:Â
$
1,984.99
/ea
Free Shipping & Returns
Key Features
Torque
47 to 54 nm
System Size Workpiece Side
KM63
Usable Length
0.5177 in
Actuation Screw ID Drive Size
12 mm
Gage Length Face Contact
2.19 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3815271
- Zoro #
- G3894099
- UPC #
- 4059782133754
- Country of Origin
- United States
- Item
- Reducer
- Torque
- 47 to 54 nm
Dimensions
- System Size Workpiece Side
- KM63
- Usable Length
- 0.5177 in
- Actuation Screw ID Drive Size
- 12 mm
- Gage Length Face Contact
- 2.19 in
- Gage Length
- 2-1/4 in
- Body Diameter
- 2.48 in
Description
Reducer
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.