Zoro Homepage

Retention Knob, CAT40, 5/8"-11

  • Mfr # CV50ZSER40106

  • Zoro # G3589754


product price: $231.99
/ea
Free Shipping & Returns

Key Features

Dimension Type
Fractional Inch
Shank Type
Taper
Taper Size
CAT40
Overall Length
2 1/4 in
Shank Dia.
2 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CV50ZSER40106
Zoro #
G3589754
UPC #
4059782081956
Country of Origin
Slovenia

Dimensions

Dimension Type
Fractional Inch
Taper Size
CAT40
Overall Length
2 1/4 in
Shank Dia.
2 3/4 in
Nose Dia.
46.00 mm
Shank Diameter
2.75 in

Details

Item
Collet Chuck
Shank Type
Taper
Collet Series
ER40
Projection
27 mm
Coolant Fed
Coolant Through
Features
All Mating Surfaces Precision Ground, Hardened For Maximum Longevity, Manufactured to The Highest Standards For Maximum Safety and Long Life
Standards
ANSI ASME B5.50, DIN 6499
ANSI Code
CV50ZSER40106
Cutting Direction
Neutral
Compatible Collet Series
ER40

Description

Collet Chuck, Taper Size CAT40, Projection 27 mm, ER40

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.