Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Retention Knob, CAT40, M16x2.00

  • Mfr # CV50SER32169

  • Zoro # G3592204


product price: $203.99
/ea
Free Shipping & Returns

Key Features

Dimension Type
Fractional Inch
Shank Type
Cylindrical
Taper Size
CV50
Overall Length
1 1/2 in
Shank Dia.
2 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CV50SER32169
Zoro #
G3592204
UPC #
4059782081970
Country of Origin
Slovenia

Dimensions

Dimension Type
Fractional Inch
Taper Size
CV50
Overall Length
1 1/2 in
Shank Dia.
2 3/4 in
Nose Dia.
35.88 mm
Bore Depth
1.97 in
Nut Dia.
1.4120"
Shank Thread Size
1"-8
Shank Diameter
2.75 in
Nut Diameter
1.41 in

Details

Item
Collet Chuck
Shank Type
Cylindrical
Collet Series
ER32
Min. Collet Capacity
0.0800"
Max. Collet Capacity
0.8100"
Projection
1.69 in
Coolant Fed
Coolant Through
ANSI Code
CV50SER32169
Features
Grip 2:1
Standards
ANSI B5.50, DIN 6499
Thread Pitch
2.00mm
Number of Coolant Holes
2
Shank Type - Machining
Cylindrical
For Shank Type
Cylindrical
Application
Drilling
Cutting Direction
Neutral
Compatible Collet Series
ER32

Description

Collet Chuck, Taper Size CV50, Min. Collet Capacity 0.0800 In., Max. Collet Capacity 0.8100 In., Projection 1.69 in, ER32

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.