Shell Mill Holder, BT30, 1-1/4
Mfr # BT30SMC16050M
Zoro # G3858694
product price: $140.99
/ea
Free Shipping & Returns
Key Features
Overall Length
114.90mm
Shank Dia.
31.7500mm
Pilot Length
16.50mm
Body Dia.
45.9800mm
Coolant Fed
Coolant Through
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BT30SMC16050M
Zoro #
G3858694
UPC #
4059782054547
Country of Origin
Slovenia
Dimensions
Overall Length
114.90mm
Shank Dia.
31.7500mm
Pilot Length
16.50mm
Body Dia.
45.9800mm
Taper Size
BT30
Pilot Dia.
1-1/4 in
Details
Item
Shell Mill Holder
Coolant Fed
Coolant Through
Projection
50.00mm
Standards
JIS B6339
Shank Type - Machining
Taper
Measurement System
Metric
Description
Shell Mill Holder,BT30,1-1/4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.