Shell Mill Holder, BT30, 1/2
Mfr # BT30SM2C050118
Zoro # G3559295
product price: $138.99
/ea
Free Shipping & Returns
Key Features
Overall Length
92.64mm
Shank Dia.
1-1/4 in
Body Dia.
1.8110"
Pilot Length
0.5600 in
Coolant Fed
Coolant Through
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BT30SM2C050118
Zoro #
G3559295
UPC #
4059782062436
Country of Origin
Slovenia
Dimensions
Overall Length
92.64mm
Shank Dia.
1-1/4 in
Body Dia.
1.8110"
Pilot Length
0.5600 in
Taper Size
BT30
Pilot Dia.
1/2 in
Details
Item
Shell Mill Holder
Coolant Fed
Coolant Through
Projection
29.97mm
Standards
JIS B6339
Shank Type - Machining
Taper
Measurement System
Decimal Inch
Description
Shell Mill Holder,BT30,1/2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.