Zoro Homepage

Shell Mill Holder, BT40, 3/4

  • Mfr # BT40BTDSMC0751050

  • Zoro # G3559709


product price: $4,643.99
/ea
Free Shipping & Returns

Key Features

Overall Length
349.58mm
Shank Dia.
1-3/4 in
Pilot Length
0.6880 in
Coolant Fed
Coolant Through
Body Dia.
2.4790"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BT40BTDSMC0751050
Zoro #
G3559709
UPC #
4059782013193
Country of Origin
United States

Dimensions

Overall Length
349.58mm
Shank Dia.
1-3/4 in
Pilot Length
0.6880 in
Body Dia.
2.4790"
Taper Size
BT40
Pilot Dia.
3/4 in

Details

Coolant Fed
Coolant Through
Item
Shell Mill Holder
Projection
266.70mm
Standards
JIS B6339
Shank Type - Machining
Taper
Measurement System
Decimal Inch

Description

Shell Mill Holder,BT40,3/4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.