Zoro Homepage

Shell Mill Holder, BT50, 2-3/4

  • Mfr # BT50BSM2C16100M

  • Zoro # G3858450


product price: $258.99
/ea
Free Shipping & Returns

Key Features

Overall Length
218.30mm
Shank Dia.
69.8500mm
Body Dia.
99.9800mm
Coolant Fed
Coolant Through
Pilot Length
16.50mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BT50BSM2C16100M
Zoro #
G3858450
UPC #
4059782054967
Country of Origin
India

Dimensions

Overall Length
218.30mm
Shank Dia.
69.8500mm
Body Dia.
99.9800mm
Pilot Length
16.50mm
Pilot Dia.
2-3/4 in
Taper Size
BT50

Details

Item
Shell Mill Holder
Coolant Fed
Coolant Through
Projection
100.00mm
Standards
JIS B6339
Shank Type - Machining
Taper
Measurement System
Metric

Description

Shell Mill Holder,BT50,2-3/4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.