Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shell Mill Holder, BTKV40, 1-3/4

  • Mfr # BTKV40BSMC27055M

  • Zoro # G3561291


product price: $470.99
/ea
Free Shipping & Returns

Key Features

Overall Length
140.90mm
Shank Dia.
44.4500mm
Coolant Fed
Coolant Through
Body Dia.
62.9800mm
Pilot Length
20.50mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BTKV40BSMC27055M
Zoro #
G3561291
UPC #
4059782045606
Country of Origin
Slovenia

Dimensions

Overall Length
140.90mm
Shank Dia.
44.4500mm
Body Dia.
62.9800mm
Pilot Length
20.50mm
Taper Size
BTKV40
Pilot Dia.
1-3/4 in

Details

Coolant Fed
Coolant Through
Item
Shell Mill Holder
Projection
55.00mm
Shank Type - Machining
Taper
Measurement System
Metric

Description

Shell Mill Holder,BTKV40,1-3/4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.