Zoro Homepage

Shell Mill Holder, CV50, 1"

  • Mfr # CV50BSMC1001000

  • Zoro # G3558744


product price: $516.99
/ea
Free Shipping & Returns

Key Features

Overall Length
373.08mm
Shank Dia.
2-3/4 in
Body Dia.
3-7/8"
Pilot Length
0.6900 in
Coolant Fed
Coolant Through
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CV50BSMC1001000
Zoro #
G3558744
UPC #
4059782063495
Country of Origin
Slovenia

Dimensions

Overall Length
373.08mm
Shank Dia.
2-3/4 in
Body Dia.
3-7/8"
Pilot Length
0.6900 in
Taper Size
CV50
Pilot Dia.
1 in

Details

Item
Shell Mill Holder
Coolant Fed
Coolant Through
Projection
254.00mm
Shank Type - Machining
Taper
Standards
ANSI B5.50
Measurement System
Decimal Inch

Description

Shell Mill Holder,CV50,1

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.