Zoro Homepage

Shell Mill Holder, HSK125A, 1-1/2

  • Mfr # HSK125ASMC150225

  • Zoro # G3896433


product price: $1,647.99
/ea
Free Shipping & Returns

Key Features

Coolant Fed
Coolant Through
Pilot Length
0.9380 in
Pilot Dia.
1-1/2 in
Projection
57.15mm
Taper Size
HSK125A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HSK125ASMC150225
Zoro #
G3896433
UPC #
4050841889100
Country of Origin
Slovenia

Dimensions

Pilot Length
0.9380 in
Pilot Dia.
1-1/2 in
Taper Size
HSK125A
Overall Length
143.88mm
Shank Dia.
4.9000 in

Details

Item
Shell Mill Holder
Coolant Fed
Coolant Through
Projection
57.15mm
Shank Type - Machining
Taper
Standards
DIN 69893
Measurement System
Decimal Inch

Description

Shell Mill Holder,HSK125A,1-1/2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.