Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shell Mill Holder, HSK40A, 22.00mm

  • Mfr # HSK40ASMC22050M

  • Zoro # G3811234


product price: $304.99
/ea
Free Shipping & Returns

Key Features

Overall Length
88.40mm
Shank Dia.
40.00mm
Pilot Length
18.50mm
Coolant Fed
Coolant Through
Pilot Dia.
22.00mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HSK40ASMC22050M
Zoro #
G3811234
UPC #
4059782034945
Country of Origin
Slovenia

Dimensions

Overall Length
88.40mm
Shank Dia.
40.00mm
Pilot Length
18.50mm
Pilot Dia.
22.00mm
Taper Size
HSK40A

Details

Item
Shell Mill Holder
Coolant Fed
Coolant Through
Projection
50.00mm
Shank Type - Machining
Taper
Standards
DIN 69893
Measurement System
Metric

Description

Shell Mill Holder,HSK40A,22.00mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.