Zoro Homepage

Shell Mill Holder, PSC63, 1-1/2

  • Mfr # PSC63SMC150197

  • Zoro # G3812241


product price: $801.99
/ea
Free Shipping & Returns

Key Features

Overall Length
111.80mm
Shank Dia.
2.4803 in
Pilot Length
0.9370 in
Coolant Fed
Coolant Through
Pilot Dia.
1-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PSC63SMC150197
Zoro #
G3812241
UPC #
4059782216228
Country of Origin
Germany

Dimensions

Overall Length
111.80mm
Shank Dia.
2.4803 in
Pilot Length
0.9370 in
Pilot Dia.
1-1/2 in
Taper Size
PSC63

Details

Coolant Fed
Coolant Through
Item
Shell Mill Holder
Projection
50.00mm
Shank Type - Machining
Taper
Standards
ISO 26623
Measurement System
Decimal Inch

Description

Shell Mill Holder,PSC63,1-1/2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.