Zoro Homepage

Shrink Fit Tool Holder, 14.00mm, HSK50A

  • Mfr # HSK50AHPVTT14160M

  • Zoro # G3851852


product price: $416.99
/ea
Free Shipping & Returns

Key Features

Taper Size
HSK50A
Hole Dia.
14.00mm
Projection
160.00mm
Coolant Fed
Coolant Through
Shank Dia.
50.00mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HSK50AHPVTT14160M
Zoro #
G3851852
UPC #
4059782033191
Country of Origin
Slovenia

Dimensions

Taper Size
HSK50A
Hole Dia.
14.00mm
Shank Dia.
50.00mm
Overall Length
2.4300 in
Nose Dia.
27.00mm

Details

Item
Shrink Fit Tool Holder and Adapter
Projection
160.00mm
Coolant Fed
Coolant Through
For Use With
Carbide and HSS Tools
List Number
HSK50AHPVTT14160M
Features
Ergonomic Handle Grip Supplied, Locks in Both Extended and Retracted Position, Versatile and Compact
Max. Speed
25,000 RPM
Includes
Jam Nut
Measurement System
Metric
Standards
DIN 69893

Description

Shrink Fit Tool Holder and Adapter, Hole Dia. 14.00mm, Taper Size HSK50A, Shank Dia. 50.00mm, Projection 160.00mm, Nose Dia. 27.00mm, Coolant Fed Coolant Through, For Use With Carbide and HSS Tools, Includes Jam Nut

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.