Zoro Homepage

Shrink Fit Tool Holder, 32.00mm, HSK63A

  • Mfr # HSK63AHPVTTMQL1C32120M

  • Zoro # G3560695


product price: $493.99
/ea
Free Shipping & Returns

Key Features

Taper Size
HSK63A
Hole Dia.
32.00mm
Projection
120.00mm
Coolant Fed
Coolant Through
Shank Dia.
44.00mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HSK63AHPVTTMQL1C32120M
Zoro #
G3560695
UPC #
4059782008281
Country of Origin
Bulgaria

Dimensions

Taper Size
HSK63A
Hole Dia.
32.00mm
Shank Dia.
44.00mm
Nose Dia.
44.00mm
Overall Length
6.6800 in
Tool Depth
47mm

Details

Item
Shrink Fit Tool Holder and Adapter
Projection
120.00mm
Coolant Fed
Coolant Through
For Use With
Precision Boring Heads
List Number
HSK63AHPVTTMQL1C32120M
Features
Balanceable, End Axial Adjustment
Max. Speed
25,000 RPM
Includes
Jam Nut
Balanced to RPM
G 2.5@25000 rpm
Compatible with Product Type
Carbide and HSS Cutting Tools
Standards
DIN 69893
Measurement System
Metric

Description

Shrink Fit Tool Holder and Adapter, Hole Dia. 32.00mm, Taper Size HSK63A, Shank Dia. 44.00mm, Projection 120.00mm, Nose Dia. 44.00mm, Coolant Fed Coolant Through, Balanced to RPM G 2.5@25000 rpm, For Use With Precision Boring Heads, Includes Jam Nut

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.