Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shrink Fit Tool Holder, 4.00mm, PSC63

  • Mfr # PSC63TTGL04080M

  • Zoro # G3851904


product price: $690.99
/ea
Free Shipping & Returns

Key Features

Taper Size
PSC63
Hole Dia.
4.00mm
Projection
80.00mm
Coolant Fed
Coolant Through
Shank Dia.
63.00mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PSC63TTGL04080M
Zoro #
G3851904
UPC #
4056544946980
Country of Origin
Germany

Dimensions

Taper Size
PSC63
Hole Dia.
4.00mm
Shank Dia.
63.00mm
Overall Length
118.00mm
Nose Dia.
10.00mm

Details

Item
Shrink Fit Tool Holder
Projection
80.00mm
Coolant Fed
Coolant Through
List Number
PSC63TTGL04080M
Features
Accuracy: 3 microns or Less, End Axial Adjustment
Standards
ISO 26623
Measurement System
Metric

Description

Shrink Fit Tool Holder, Hole Dia. 4.00mm, Taper Size PSC63, Shank Dia. 63.00mm, Projection 80.00mm, Nose Dia. 10.00mm, Coolant Fed Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.