Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shrink Fit Tool Holder, 5/8", PSC63

  • Mfr # PSC63TTGL062335

  • Zoro # G3852972


product price: $691.99
/ea
Free Shipping & Returns

Key Features

Taper Size
PSC63
Hole Dia.
5/8 in
Projection
85.00mm
Coolant Fed
Coolant Through
Overall Length
123.00mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PSC63TTGL062335
Zoro #
G3852972
UPC #
4056544948663
Country of Origin
Germany

Dimensions

Taper Size
PSC63
Hole Dia.
5/8 in
Overall Length
123.00mm
Shank Dia.
2.4803 in
Nose Dia.
27.00mm

Details

Item
Shrink Fit Tool Holder
Projection
85.00mm
Coolant Fed
Coolant Through
List Number
PSC63TTGL062335
Features
Accuracy: 3 microns or Less, End Axial Adjustment
Standards
ISO 26623
Measurement System
Fractional Inch

Description

Shrink Fit Tool Holder, Hole Dia. 5/8 in, Taper Size PSC63, Shank Dia. 2.4803 in, Projection 85.00mm, Nose Dia. 27.00mm, Coolant Fed Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.