Zoro Homepage

Shrink Fit Tool Holder, U3, BT40

  • Mfr # HSK50AHPVTT10085M

  • Zoro # G3851974


product price: $330.99
/ea
Free Shipping & Returns

Key Features

Taper Size
BT40
Hole Dia.
10.00mm
Projection
90.00mm
Coolant Fed
Coolant Through
Shank Dia.
24.00mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HSK50AHPVTT10085M
Zoro #
G3851974
UPC #
4059782033658
Country of Origin
Slovenia

Dimensions

Taper Size
BT40
Hole Dia.
10.00mm
Shank Dia.
24.00mm
Overall Length
109.90mm
Nose Dia.
24.00mm
Tool Depth
32.00mm

Details

Item
Shrink Fit Tool Holder and Adapter
Projection
90.00mm
Coolant Fed
Coolant Through
Balanced to RPM
G 2.5@25000 RPM
For Use With
Carbide and HSS Tools
List Number
HSK50AHPVTT10085M
Max. Speed
25,000 RPM
Features
Axial Adjustment - End
Series
BT40
Compatible with Product Type
Carbide and HSS Cutting Tools
Standards
ANSI, ISO, JIS B 6339
Measurement System
Metric

Description

Shrink Fit Tool Holder and Adapter, Hole Dia. 10.00mm, Taper Size BT40, Shank Dia. 24.00mm, Projection 90.00mm, Nose Dia. 24.00mm, Coolant Fed Coolant Through, Balanced to RPM G 2.5@25000 RPM, For Use With Carbide and HSS Tools, Series BT40

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.