Zoro Homepage

Shrink Fit Tool Holder, U3, BT40

  • Mfr # HSK80FPTTHT100350

  • Zoro # G3562323


product price: $739.99
/ea
Free Shipping & Returns

Key Features

Taper Size
BT40
Hole Dia.
18.00mm
Projection
120.00mm
Coolant Fed
Coolant Through
Series
BT40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HSK80FPTTHT100350
Zoro #
G3562323
UPC #
4059782082410
Country of Origin
United States

Dimensions

Taper Size
BT40
Hole Dia.
18.00mm
Shank Dia.
33.00mm
Nose Dia.
33.00mm
Overall Length
120.80mm
Tool Depth
39.00mm

Details

Item
Shrink Fit Tool Holder and Adapter
Projection
120.00mm
Coolant Fed
Coolant Through
Series
BT40
List Number
HSK80FPTTHT100350
For Use With
Carbide Only
Features
Axial Adjustment - End, Balanceable -Fine Tune with Optional M6 Set Screws
Max. Speed
33,000 RPM
Compatible with Product Type
Carbide and HSS Cutting Tools
Balanced to RPM
G 6.3@15000 RPM
Measurement System
Fractional Inch
Standards
ANSI, ISO, JIS B 6339

Description

Shrink Fit Tool Holder and Adapter, Hole Dia. 18.00mm, Taper Size BT40, Shank Dia. 33.00mm, Projection 120.00mm, Nose Dia. 33.00mm, Coolant Fed Coolant Through, Balanced to RPM G 6.3@15000 RPM, For Use With Carbide Only, Series BT40

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.