Zoro Homepage

Shrink Fit Tool Holder, U3, CAT40

  • Mfr # CV50HCSLT038787

  • Zoro # G3580453


product price: $940.99
/ea
Free Shipping & Returns

Key Features

Taper
CV50
Series
Cat40 ShrinkFit
Bore Dia.
2.7500"
ANSI Number
CV50HCSLT038787
Nose Dia.
17.50mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CV50HCSLT038787
Zoro #
G3580453
UPC #
4059782079519
Country of Origin
Germany

Dimensions

Bore Dia.
2.7500"
Nose Dia.
17.50mm
Shank Dia.
9.53mm
Tool Depth
31.00mm
Overall Length
301.60mm
Hole Dia.
9.53mm
Taper Size
CV50
Mounting Length
31.00mm

Details

Taper
CV50
Series
Cat40 ShrinkFit
Item
Hydraulic Chuck
ANSI Number
CV50HCSLT038787
Projection
200.00mm
Coolant Fed
Coolant Through
Shank Type - Machining
Weldon Flat
Standards
ANSI B5.50
Balanced to RPM
G 6.3@15000 rpm
Features
End Axial Adjustment
Style
Slim Line
For Use With
CAT50 Shank Tools

Description

Hydraulic Chuck, Shank Type - Machining Weldon Flat, Hole Dia. 9.53mm, CV50, Shank Dia. 9.53mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.