Zoro Homepage

Shrink Fit Tool Holder, U3, CAT40

  • Mfr # HSK125AHCTHT20095M

  • Zoro # G3579360


product price: $2,598.99
/ea
Free Shipping & Returns

Key Features

Bore Dia.
125.00mm
Taper
HSK125A
Series
CAT40 ShrinkFIT
Nose Dia.
65.00mm
ANSI Number
HSK125AHCTHT20095M
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HSK125AHCTHT20095M
Zoro #
G3579360
UPC #
4050841847414
Country of Origin
Germany

Dimensions

Bore Dia.
125.00mm
Nose Dia.
65.00mm
Hole Dia.
20.00mm
Shank Dia.
20.00mm
Taper Size
HSK125
Overall Length
157.90mm
Tool Depth
41.00mm
Mounting Length
41.00mm

Details

Item
Hydraulic Chuck
Taper
HSK125A
Series
CAT40 ShrinkFIT
ANSI Number
HSK125AHCTHT20095M
Projection
95.00mm
Coolant Fed
Coolant Through
Shank Type - Machining
Cylindrical
Features
End Axial Adjustment
Balanced to RPM
G 2.5@20000 rpm
Style
High Torque Line
For Use With
HSK125 Shank Tools
Standards
DIN 47853

Description

Hydraulic Chuck, Shank Type - Machining Cylindrical, Hole Dia. 20.00mm, HSK125, Shank Dia. 20.00mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.