Zoro Homepage

Shrink Fit Tool Holder, U3, CAT50

  • Mfr # HSK63AHC075400

  • Zoro # G3759513


product price: $776.99
/ea
Free Shipping & Returns

Key Features

Series
Cat50 ShrinkFit
Taper
HSK63A
Bore Dia.
2.4803"
ANSI Number
HSK63AHC075400
Nose Dia.
41.60mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HSK63AHC075400
Zoro #
G3759513
UPC #
4059782125889
Country of Origin
Germany

Dimensions

Bore Dia.
2.4803"
Nose Dia.
41.60mm
Shank Dia.
19.05mm
Overall Length
133.60mm
Taper Size
HSK63
Tool Depth
41.00mm
Hole Dia.
19.05mm
Mounting Length
41.00mm

Details

Series
Cat50 ShrinkFit
Taper
HSK63A
Item
Hydraulic Chuck
ANSI Number
HSK63AHC075400
Balanced to RPM
G 2.5@25000 rpm
Standards
DIN 69893
Coolant Fed
Coolant Through
Projection
101.60mm
Shank Type - Machining
Cylindrical
Features
Side Axial Adjustment
For Use With
HSK63 Shank Tools
Style
Standard HP Line

Description

Hydraulic Chuck, Shank Type - Machining Cylindrical, Hole Dia. 19.05mm, HSK63, Shank Dia. 19.05mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.